Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 56
- Mfr # H106BE
- Zoro # G6295746
product price:Â
$
30.69
/ea
Key Features
Measurement System
Wire
Head Dia.
1/4 in
Heat Treatment
Through Hardened
Length under Head
3/8"
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H106BE
- Zoro #
- G6295746
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Wire
- Heat Treatment
- Through Hardened
- Head Material
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Type
- Head Press Fit
- Decimal Equivalent
- 0.0465
- Material - Machining
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headed
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.