Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 56
- Mfr # H136BE
- Zoro # G6295983
product price:Â
$
30.69
/ea
Key Features
Hardness
Rc 62-64
Decimal Equivalent
0.0465
Finish
High Speed Steel
Bushing Type
Head Press Fit
Measurement System
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H136BE
- Zoro #
- G6295983
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Decimal Equivalent
- 0.0465
- Finish
- High Speed Steel
- Bushing Type
- Head Press Fit
- Measurement System
- Wire
- Bushing Head Type
- Headed
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Heat Treatment
- Through Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.