Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 57
- Mfr # H106BB
- Zoro # G6242677
product price:Â
$
30.69
/ea
Key Features
Overall Length
3/8 in
Concentricity Tolerance
.0003" T.I.R. Max
Length under Head
3/8"
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H106BB
- Zoro #
- G6242677
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headed
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.0430
- Bushing Type
- Head Press Fit
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Measurement System
- Wire
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #57
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.