Drill Bushing, Type H, Drill Size No 57
- Mfr # H138BB
- Zoro # G6296001
product price:Â
$
31.15
/ea
Key Features
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Size- Decimal
#57 (0.0430)
Length under Head
1/2"
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H138BB
- Zoro #
- G6296001
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size- Decimal
- #57 (0.0430)
- Length under Head
- 1/2"
- Inside Dia.
- #57
- Outside Dia.
- 13/64 in
- Outside Dia. Tolerance
- +0.0015 in /+0.0012 in
- Drill Size
- #57
- Head Dia.
- 19/64 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 1/2 in
- Head Thickness
- 3/32"
- Size - Decimal
- #10 - 0.1935
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #57
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.