Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 58
- Mfr # H1012BA
- Zoro # G6242871
product price:Â
$
33.89
/ea
Key Features
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
#58 (0.0420)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1012BA
- Zoro #
- G6242871
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 3/4 in
- Size- Decimal
- #58 (0.0420)
- Head Dia.
- 5/16 in
- Outside Dia.
- 5/32 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- +0.0015 in /+0.0012 in
- Inside Dia.
- #58
- Drill Size
- #58
- Length under Head
- 3/4"
- Head Thickness
- 3/32"
- Size - Decimal
- 39/64 in - 0.6094
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #58