Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 59
- Mfr # H104AY
- Zoro # G6271666
product price:Â
$
29.15
/ea
Key Features
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Head Material
High Speed Steel
Head Thickness
3/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H104AY
- Zoro #
- G6271666
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Head Type
- Headed
- Decimal Equivalent
- 0.0410
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Type
- Head Press Fit
- Rockwell Hardness
- RC 62-64
- Measurement System
- Wire
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.