Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 59
- Mfr # H138AY
- Zoro # G6243221
product price:Â
$
31.15
/ea
Key Features
Decimal Equivalent
0.0410
Rockwell Hardness
RC 62-64
Inside Dia.
#59
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H138AY
- Zoro #
- G6243221
- UPC #
- -
- Country of Origin
- Multiple
- Decimal Equivalent
- 0.0410
- Rockwell Hardness
- RC 62-64
- Measurement System
- Wire
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headed
- Finish
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Bushing Type
- Head Press Fit
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.