Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 60
- Mfr # H105AX
- Zoro # G6242512
product price:Â
$
29.89
/ea
Key Features
Drill Bushing Wall Type
Standard Wall
Head Thickness
3/32"
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
5/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H105AX
- Zoro #
- G6242512
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Measurement System
- Wire
- Bushing Head Type
- Headed
- Item
- Headed Press-Fit Drill Bushing (H)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Head Press Fit
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.0400
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.