Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 62
- Mfr # H104AU
- Zoro # G6271632
product price:Â
$
29.15
/ea
Key Features
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Length under Head
1/4"
Head Thickness
3/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H104AU
- Zoro #
- G6271632
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Measurement System
- Wire
- Concentricity Tolerance
- .0003" T.I.R. Max
- Decimal Equivalent
- 0.0380
- Bushing Type
- Head Press Fit
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Bushing Head Type
- Headed
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #62
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.