Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 64
- Mfr # H134AS
- Zoro # G6243027
product price:Â
$
29.15
/ea
Key Features
Bushing Type
Head Press Fit
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Thickness
3/32"
Head Dia.
19/64 in
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H134AS
- Zoro #
- G6243027
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Head Press Fit
- Hardness
- Rc 62-64
- Measurement System
- Wire
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Bushing Head Type
- Headed
- Finish
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Decimal Equivalent
- 0.0360
- Head Material
- High Speed Steel
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.