Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 64
- Mfr # H135AS
- Zoro # G6252163
product price:Â
$
29.89
/ea
Key Features
Size- Decimal
#64 (0.0360)
Length under Head
5/16"
Material
52100 Thru Hardened
Outside Dia.
13/64 in
Measurement System
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H135AS
- Zoro #
- G6252163
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Measurement System
- Wire
- Item
- Headed Press-Fit Drill Bushing (H)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.0360
- Head Material
- High Speed Steel
- Bushing Head Type
- Headed
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Head Press Fit
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Material - Machining
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.