Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 65
- Mfr # H104AR
- Zoro # G6271614
product price:Â
$
29.15
/ea
Key Features
Head Thickness
3/32"
Length under Head
1/4"
Finish
High Speed Steel
Bushing Type
Head Press Fit
Drill Size
#65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H104AR
- Zoro #
- G6271614
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Headed Press-Fit Drill Bushing (H)
- Finish
- High Speed Steel
- Bushing Type
- Head Press Fit
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0003" T.I.R. Max
- Measurement System
- Wire
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.0350
- Bushing Head Type
- Headed
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.