Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 69
- Mfr # H138AM
- Zoro # G6243167
product price:Â
$
31.15
/ea
Key Features
Measurement System
Wire
Drill Size
#69
Rockwell Hardness
RC 62-64
Overall Length
1/2 in
Drill Bushing Wall Type
Standard Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H138AM
- Zoro #
- G6243167
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Wire
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Decimal Equivalent
- 0.0292
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Bushing Type
- Head Press Fit
- Bushing Head Type
- Headed
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.