Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 70
- Mfr # H104AL
- Zoro # G6265086
product price:Â
$
33.19
/ea
Key Features
Head Material
High Speed Steel
Drill Size
#70
Inside Dia.
#70
Size- Decimal
#70 (0.0280)
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H104AL
- Zoro #
- G6265086
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drill Size
- #70
- Inside Dia.
- #70
- Size- Decimal
- #70 (0.0280)
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Length under Head
- 1/4"
- Head Thickness
- 3/32"
- Outside Dia. Tolerance
- +0.0015 in /+0.0012 in
- Outside Dia.
- 5/32 in
- Overall Length
- 1/4 in
- Head Dia.
- 5/16 in
- Size - Decimal
- 39/64 in - 0.6094
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.