Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 71
- Mfr # H104AK
- Zoro # G6265077
product price:Â
$
38.39
/ea
Key Features
Hardness
Rc 62-64
Head Dia.
5/16 in
Outside Dia.
5/32 in
Finish
High Speed Steel
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H104AK
- Zoro #
- G6265077
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Finish
- High Speed Steel
- Bushing Head Type
- Headed
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.0260
- Measurement System
- Wire
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material
- 52100 Thru Hardened
- Item
- Headed Press-Fit Drill Bushing (H)
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Head Press Fit
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #71
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.