Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 71
- Mfr # H106AK
- Zoro # G6265113
product price:Â
$
34.89
/ea
Key Features
Finish
High Speed Steel
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Bushing Head Type
Headed
Head Thickness
3/32"
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H106AK
- Zoro #
- G6265113
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Bushing Head Type
- Headed
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Measurement System
- Wire
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Decimal Equivalent
- 0.0260
- Bushing Type
- Head Press Fit
- Drill Bushing Wall Type
- Standard Wall
- Item
- Headed Press-Fit Drill Bushing (H)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #71
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.