Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 75
- Mfr # H105AG
- Zoro # G6271431
product price:Â
$
39.39
/ea
Key Features
Length under Head
5/16"
Head Dia.
5/16 in
Bushing Type
Head Press Fit
Size- Decimal
#75 (0.0210)
Finish
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H105AG
- Zoro #
- G6271431
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Head Press Fit
- Finish
- High Speed Steel
- Material - Machining
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Head Type
- Headed
- Decimal Equivalent
- 0.0210
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Measurement System
- Wire
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.