Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 75
- Mfr # H1312AG
- Zoro # G6295931
product price:Â
$
33.95
/ea
Key Features
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Rockwell Hardness
RC 62-64
Drill Size
#75
Head Dia.
19/64 in
Head Thickness
3/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1312AG
- Zoro #
- G6295931
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- RC 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Finish
- High Speed Steel
- Bushing Head Type
- Headed
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.0210
- Measurement System
- Wire
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Heat Treatment
- Through Hardened
- Hardness
- Rc 62-64
- Bushing Type
- Head Press Fit
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.