Drill Bushing, Type H, Drill Size No 8

  • Mfr # H2612GB
  • Zoro # G1832358
product price: 
$
8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Bushing Head Type
Headed
Material
52100 Thru Hardened
Decimal Equivalent
0.1990
Rockwell Hardness
RC 62-64
Head Dia.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2612GB
Zoro #
G1832358
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1/2 in
Length under Head
3/4"
Outside Dia.
13/32 in
Inside Dia.
#8
Size- Decimal
#8 (0.1990)
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Drill Size
#8
Head Thickness
5/32"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Size - Decimal
#8 - 0.1990
Wire Rope Length
3/4 in
Length
3/4 in

Details

Bushing Head Type
Headed
Material
52100 Thru Hardened
Decimal Equivalent
0.1990
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Wire
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.