Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 80
- Mfr # H138AA
- Zoro # G6295913
product price:Â
$
35.19
/ea
Key Features
Length under Head
1/2"
Inside Dia.
#80
Material
52100 Thru Hardened
Head Thickness
3/32"
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H138AA
- Zoro #
- G6295913
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Bushing Type
- Head Press Fit
- Measurement System
- Wire
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Head Type
- Headed
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.0135
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.