Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 1
- Mfr # P265GT
- Zoro # G3086198
product price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Key Features
Drill Size
#1
Measurement System
Wire
Size- Decimal
#1 (0.2280)
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P265GT
- Zoro #
- G3086198
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Wire
- Item
- Press-Fit Drill Bushing (P)
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Heat Treatment
- Through Hardened
- Hardness
- Rc 62-64
- Decimal Equivalent
- 0.2280
- Bushing Head Type
- Headless
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Headless Press Fit
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Head Type
- No
- Bushing Code
- P
Dimensions
- Drill Size
- #1
- Size- Decimal
- #1 (0.2280)
- Overall Length
- 5/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 13/32 in
- Inside Dia.
- #1
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Size - Decimal
- 1/16 in - 0.0625
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.