Drill Bushing, Type P, Drill Size No 10
- Mfr # P2612FX
- Zoro # G3088955
product price:Â
$
6.59
/ea
Sold in multiples of 2 for
$13.18
Key Features
Outside Dia.
13/32 in
Rockwell Hardness
RC 62-64
Measurement System
Wire
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Decimal Equivalent
0.1935
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2612FX
- Zoro #
- G3088955
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- RC 62-64
- Measurement System
- Wire
- Decimal Equivalent
- 0.1935
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Head Type
- Headless
- Item
- Press-Fit Drill Bushing (P)
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Material
- 52100 Thru Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia.
- 13/32 in
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Size- Decimal
- #10 (0.1935)
- Overall Length
- 3/4 in
- Drill Size
- #10
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- #10
- Size - Decimal
- #49 - 0.0730
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.