Drill Bushing, Type P, Drill Size No 11
- Mfr # P2612FV
- Zoro # G3088970
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Outside Dia.
13/32 in
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2612FV
- Zoro #
- G3088970
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Headless Press Fit
- Measurement System
- Wire
- Bushing Head Type
- Headless
- Heat Treatment
- Through Hardened
- Item
- Press-Fit Drill Bushing (P)
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Material
- High Speed Steel
- Decimal Equivalent
- 0.1910
- Finish
- High Speed Steel
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia.
- 13/32 in
- Overall Length
- 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Drill Size
- #11
- Inside Dia.
- #11
- Size- Decimal
- #11 (0.1910)
- Size - Decimal
- #49 - 0.0730
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.