Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 11
- Mfr # P268FV
- Zoro # G3085105
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Finish
High Speed Steel
Material
52100 Thru Hardened
Outside Dia.
13/32 in
Drill Size
#11
Bushing Head Type
Headless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P268FV
- Zoro #
- G3085105
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headless
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Bushing Type
- Headless Press Fit
- Measurement System
- Wire
- Decimal Equivalent
- 0.1910
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia.
- 13/32 in
- Drill Size
- #11
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Inside Dia.
- #11
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- #11 (0.1910)
- Overall Length
- 1/2 in
- Size - Decimal
- 1/32 in - 0.0312
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.