Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 13
- Mfr # P2012FR
- Zoro # G3089208
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Size- Decimal
#13 (0.1850)
Outside Dia.
5/16 in
Material
52100 Thru Hardened
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2012FR
- Zoro #
- G3089208
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Item
- Press-Fit Drill Bushing (P)
- Measurement System
- Wire
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Heat Treatment
- Through Hardened
- Bushing Head Type
- Headless
- Decimal Equivalent
- 0.1850
- Head Type
- No
- Bushing Code
- P
Dimensions
- Size- Decimal
- #13 (0.1850)
- Outside Dia.
- 5/16 in
- Overall Length
- 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Drill Size
- #13
- Inside Dia.
- #13
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size - Decimal
- #47 - 0.0785
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.