Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 15
- Mfr # P2012FN
- Zoro # G3089296
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#15
Material - Machining
High Speed Steel
Decimal Equivalent
0.1800
Outside Dia.
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2012FN
- Zoro #
- G3089296
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Press-Fit Drill Bushing (P)
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.1800
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headless
- Material
- 52100 Thru Hardened
- Heat Treatment
- Through Hardened
- Bushing Type
- Headless Press Fit
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Measurement System
- Wire
- Head Type
- No
- Bushing Code
- P
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- #15
- Outside Dia.
- 5/16 in
- Overall Length
- 3/4 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Drill Size
- #15
- Size- Decimal
- #15 (0.1800)
- Size - Decimal
- #47 - 0.0785
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.