Drill Bushing, Type P, Drill Size No 15
- Mfr # P206FN
- Zoro # G3059178
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Inside Dia.
#15
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Measurement System
Wire
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P206FN
- Zoro #
- G3059178
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Press-Fit Drill Bushing (P)
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Measurement System
- Wire
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headless
- Bushing Type
- Headless Press Fit
- Decimal Equivalent
- 0.1800
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Material
- High Speed Steel
- Head Type
- No
- Bushing Code
- P
Dimensions
- Inside Dia.
- #15
- Size- Decimal
- #15 (0.1800)
- Outside Dia.
- 5/16 in
- Overall Length
- 3/8 in
- Drill Size
- #15
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size - Decimal
- 7/16 in - 0.4375
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.