Drill Bushing, Type P, Drill Size No 16
- Mfr # P2016FK
- Zoro # G3086916
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Outside Dia.
5/16 in
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2016FK
- Zoro #
- G3086916
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Concentricity Tolerance
- .0003" T.I.R. Max
- Item
- Press-Fit Drill Bushing (P)
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headless
- Heat Treatment
- Through Hardened
- Measurement System
- Wire
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.1770
- Head Material
- High Speed Steel
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia.
- 5/16 in
- Size- Decimal
- #16 (0.1770)
- Drill Size
- #16
- Overall Length
- 1 in
- Inside Dia.
- #16
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- #74 - 0.0225
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.