Drill Bushing, Type P, Drill Size No 17

  • Mfr # P208FH
  • Zoro # G3058259
product price: 
$
6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Drill Size
#17
Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P208FH
Zoro #
G3058259
UPC #
-
Country of Origin
Multiple
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Head Material
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1730
Finish
High Speed Steel
Measurement System
Wire
Head Type
No
Bushing Code
P

Dimensions

Drill Size
#17
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/2 in
Size- Decimal
#17 (0.1730)
Inside Dia.
#17
Outside Dia.
5/16 in
Size - Decimal
7/64 in - 0.1094
Wire Rope Length
1/2 in
Length
1/2 in

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #17

Ratings & reviews