Drill Bushing, Type P, Drill Size No 20
- Mfr # P208EZ
- Zoro # G3058329
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Hardness
Rc 62-64
Drill Size
#20
Material
52100 Thru Hardened
Bushing Head Type
Headless
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P208EZ
- Zoro #
- G3058329
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headless
- Bushing Type
- Headless Press Fit
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.1610
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Material
- High Speed Steel
- Measurement System
- Wire
- Item
- Press-Fit Drill Bushing (P)
- Head Type
- No
- Bushing Code
- P
Dimensions
- Drill Size
- #20
- Overall Length
- 1/2 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- #20
- Outside Dia.
- 5/16 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size- Decimal
- #20 (0.1610)
- Size - Decimal
- 7/32 in - 0.2188
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.