Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 21
- Mfr # P2012EX
- Zoro # G3089549
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material
52100 Thru Hardened
Decimal Equivalent
0.1590
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2012EX
- Zoro #
- G3089549
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0003" T.I.R. Max
- Heat Treatment
- Through Hardened
- Item
- Press-Fit Drill Bushing (P)
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.1590
- Bushing Type
- Headless Press Fit
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headless
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Measurement System
- Wire
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Head Type
- No
- Bushing Code
- P
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- #21 (0.1590)
- Drill Size
- #21
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 3/4 in
- Outside Dia.
- 5/16 in
- Inside Dia.
- #21
- Size - Decimal
- #46 - 0.0810
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.