Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 21
- Mfr # P206EX
- Zoro # G3059360
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
#21 (0.1590)
Decimal Equivalent
0.1590
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P206EX
- Zoro #
- G3059360
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0003" T.I.R. Max
- Decimal Equivalent
- 0.1590
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headless
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Measurement System
- Wire
- Item
- Press-Fit Drill Bushing (P)
- Heat Treatment
- Through Hardened
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Headless Press Fit
- Head Type
- No
- Bushing Code
- P
Dimensions
- Size- Decimal
- #21 (0.1590)
- Drill Size
- #21
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia.
- #21
- Outside Dia.
- 5/16 in
- Overall Length
- 3/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- #21 - 0.1590
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.