Drill Bushing, Type P, Drill Size No 21
- Mfr # P208EX
- Zoro # G3058347
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Rockwell Hardness
RC 62-64
Inside Dia.
#21
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material
52100 Thru Hardened
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P208EX
- Zoro #
- G3058347
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Bushing Head Type
- Headless
- Material - Machining
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Heat Treatment
- Through Hardened
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.1590
- Hardness
- Rc 62-64
- Measurement System
- Wire
- Concentricity Tolerance
- .0003" T.I.R. Max
- Item
- Press-Fit Drill Bushing (P)
- Head Type
- No
- Bushing Code
- P
Dimensions
- Inside Dia.
- #21
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 1/2 in
- Outside Dia.
- 5/16 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Drill Size
- #21
- Size- Decimal
- #21 (0.1590)
- Size - Decimal
- 7/32 in - 0.2188
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.