Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 23
- Mfr # P2012ES
- Zoro # G3089591
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Size- Decimal
#23 (0.1540)
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/16 in
Finish
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2012ES
- Zoro #
- G3089591
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0003" T.I.R. Max
- Finish
- High Speed Steel
- Bushing Head Type
- Headless
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.1540
- Rockwell Hardness
- RC 62-64
- Item
- Press-Fit Drill Bushing (P)
- Heat Treatment
- Through Hardened
- Hardness
- Rc 62-64
- Bushing Type
- Headless Press Fit
- Head Material
- High Speed Steel
- Measurement System
- Wire
- Head Type
- No
- Bushing Code
- P
Dimensions
- Size- Decimal
- #23 (0.1540)
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 5/16 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 3/4 in
- Drill Size
- #23
- Inside Dia.
- #23
- Size - Decimal
- #46 - 0.0810
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #23
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.