Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 25
- Mfr # P2012EN
- Zoro # G3089689
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Measurement System
Wire
Bushing Head Type
Headless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2012EN
- Zoro #
- G3089689
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Measurement System
- Wire
- Bushing Head Type
- Headless
- Heat Treatment
- Through Hardened
- Bushing Type
- Headless Press Fit
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.1495
- Item
- Press-Fit Drill Bushing (P)
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Head Type
- No
- Bushing Code
- P
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 3/4 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia.
- #25
- Drill Size
- #25
- Size- Decimal
- #25 (0.1495)
- Outside Dia.
- 5/16 in
- Size - Decimal
- #46 - 0.0810
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.