Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 28
- Mfr # P2012EF
- Zoro # G3090039
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Material - Machining
High Speed Steel
Drill Size
#28
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2012EF
- Zoro #
- G3090039
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Item
- Press-Fit Drill Bushing (P)
- Decimal Equivalent
- 0.1405
- Heat Treatment
- Through Hardened
- Bushing Type
- Headless Press Fit
- Rockwell Hardness
- RC 62-64
- Measurement System
- Wire
- Bushing Head Type
- Headless
- Head Type
- No
- Bushing Code
- P
Dimensions
- Drill Size
- #28
- Outside Dia.
- 5/16 in
- Size- Decimal
- #28 (0.1405)
- Overall Length
- 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia.
- #28
- Size - Decimal
- #45 - 0.0820
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.