Drill Bushing, Type P, Drill Size No 29
- Mfr # P168EC
- Zoro # G3090145
product price:Â
$
9.15
/ea
Sold in multiples of 2 for
$18.30
Key Features
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Drill Size
#29
Drill Bushing Wall Type
Standard Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P168EC
- Zoro #
- G3090145
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drill Size
- #29
- Overall Length
- 1/2 in
- Size- Decimal
- #29 (0.1360)
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia.
- #29
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 1/4 in
- Size - Decimal
- #44 - 0.0860
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #29
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.