Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 40
- Mfr # P165CY
- Zoro # G3052010
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Head Material
High Speed Steel
Outside Dia.
1/4 in
Material
52100 Thru Hardened
Drill Size
#40
Bushing Type
Headless Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P165CY
- Zoro #
- G3052010
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia.
- 1/4 in
- Drill Size
- #40
- Overall Length
- 5/16 in
- Inside Dia.
- #40
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- #40 (0.0980)
- Size - Decimal
- I - 0.2720
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.