Drill Bushing, Type P, Drill Size No 52

  • Mfr # P135BT
  • Zoro # G3050918
product price: 
$
8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.0635
Rockwell Hardness
RC 62-64
Measurement System
Wire
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P135BT
Zoro #
G3050918
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#52
Outside Dia.
13/64 in
Inside Dia.
#52
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
5/16 in
Size- Decimal
#52 (0.0635)
Size - Decimal
P - 0.3230
Wire Rope Length
5/16 in
Length
5/16 in

Details

Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.0635
Rockwell Hardness
RC 62-64
Measurement System
Wire
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #52

Ratings & reviews