Drill Bushing, Type P, Drill Size No 53
- Mfr # P138BP
- Zoro # G6247062
product price:Â
$
16.69
/ea
Key Features
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Measurement System
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P138BP
- Zoro #
- G6247062
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 1/2 in
- Drill Size
- #53
- Outside Dia.
- 13/64 in
- Inside Dia.
- #53
- Size- Decimal
- #53 (0.0595)
- Size - Decimal
- S - 0.3480
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #53
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.