Drill Bushing, Type P, Drill Size No 56

  • Mfr # P108BE
  • Zoro # G6245495
product price: 
$
35.49
/ea

Key Features

Rockwell Hardness
RC 62-64
Inside Dia.
#56
Measurement System
Wire
Material
52100 Thru Hardened
Size- Decimal
#56 (0.0465)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P108BE
Zoro #
G6245495
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#56
Size- Decimal
#56 (0.0465)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
1/2 in
Drill Size
#56
Outside Dia.
5/32 in
Size - Decimal
#19 - 0.1660
Wire Rope Length
1/2 in
Length
1/2 in

Details

Rockwell Hardness
RC 62-64
Measurement System
Wire
Material
52100 Thru Hardened
Bushing Head Type
Headless
Decimal Equivalent
0.0465
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #56

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.