Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 6
- Mfr # P2612GF
- Zoro # G3088891
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Drill Size
#6
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2612GF
- Zoro #
- G3088891
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0003" T.I.R. Max
- Measurement System
- Wire
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Bushing Type
- Headless Press Fit
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.2040
- Finish
- High Speed Steel
- Heat Treatment
- Through Hardened
- Bushing Head Type
- Headless
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Head Type
- No
- Bushing Code
- P
Dimensions
- Drill Size
- #6
- Overall Length
- 3/4 in
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Inside Dia.
- #6
- Size- Decimal
- #6 (0.2040)
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 13/32 in
- Size - Decimal
- #5 - 0.2055
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.