Shop ZORO SELECT

Drill Bushing, Type P, Drill Size No 65

  • Mfr # P138AR
  • Zoro # G6246676

product price: 
$
30.69
/ea

Key Features

Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Drill Size
#65
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P138AR
Zoro #
G6246676
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#65
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Outside Dia.
13/64 in
Inside Dia.
#65
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
#65 (0.0350)
Size - Decimal
R - 0.3390
Wire Rope Length
1/2 in
Length
1/2 in

Details

Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0350
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.