Shop ZORO SELECT

Drill Bushing, Type P, Drill Size No 67

  • Mfr # P105AP
  • Zoro # G6245145

product price: 
$
29.15
/ea

Key Features

Size- Decimal
#67 (0.0320)
Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P105AP
Zoro #
G6245145
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#67 (0.0320)
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
5/16 in
Drill Size
#67
Outside Dia.
5/32 in
Inside Dia.
#67
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#67 - 0.0320
Wire Rope Length
5/16 in
Length
5/16 in

Details

Head Material
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Decimal Equivalent
0.0320
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Finish
High Speed Steel
Measurement System
Wire
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.