Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 7
- Mfr # P265GD
- Zoro # G3086277
product price:Â
$
5.75
/ea
Sold in multiples of 2 for
$11.50
Key Features
Outside Dia.
13/32 in
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Inside Dia.
#7
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P265GD
- Zoro #
- G3086277
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Head Material
- High Speed Steel
- Bushing Head Type
- Headless
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Measurement System
- Wire
- Item
- Press-Fit Drill Bushing (P)
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Concentricity Tolerance
- .0003" T.I.R. Max
- Decimal Equivalent
- 0.2010
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia.
- 13/32 in
- Inside Dia.
- #7
- Overall Length
- 5/16 in
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Drill Size
- #7
- Size- Decimal
- #7 (0.2010)
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Size - Decimal
- 1 in - 1.0000
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.