Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 7
- Mfr # P266GD
- Zoro # G3086006
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Bushing Type
Headless Press Fit
Decimal Equivalent
0.2010
Drill Size
#7
Rockwell Hardness
RC 62-64
Inside Dia.
#7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P266GD
- Zoro #
- G3086006
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Headless Press Fit
- Decimal Equivalent
- 0.2010
- Item
- Press-Fit Drill Bushing (P)
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Measurement System
- Wire
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Bushing Head Type
- Headless
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Type
- No
- Bushing Code
- P
Dimensions
- Overall Length
- 3/8 in
- Drill Size
- #7
- Inside Dia.
- #7
- Outside Dia.
- 13/32 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Size- Decimal
- #7 (0.2010)
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Size - Decimal
- 1/2 in - 0.5000
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.