Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 7
- Mfr # P268GD
- Zoro # G3084971
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Finish
High Speed Steel
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Bushing Type
Headless Press Fit
Drill Size
#7
Decimal Equivalent
0.2010
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P268GD
- Zoro #
- G3084971
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Decimal Equivalent
- 0.2010
- Item
- Press-Fit Drill Bushing (P)
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headless
- Material - Machining
- High Speed Steel
- Measurement System
- Wire
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Overall Length
- 1/2 in
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Drill Size
- #7
- Inside Dia.
- #7
- Outside Dia.
- 13/32 in
- Size- Decimal
- #7 (0.2010)
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Size - Decimal
- 1/4 in - 0.2500
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.