Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 72
- Mfr # P138AJ
- Zoro # G6246125
product price:Â
$
33.89
/ea
Key Features
Measurement System
Wire
Heat Treatment
Through Hardened
Inside Dia.
#72
Material
52100 Thru Hardened
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P138AJ
- Zoro #
- G6246125
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- #72
- Inside Dia. Tolerance
- +0.0003 in /+0.0007 in
- Outside Dia.
- 13/64 in
- Overall Length
- 1/2 in
- Drill Size
- #72
- Size- Decimal
- #72 (0.0250)
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Size - Decimal
- R - 0.3390
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.