Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 76
- Mfr # P104AF
- Zoro # G6244427
product price:Â
$
36.79
/ea
Key Features
Decimal Equivalent
0.0200
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Inside Dia.
#76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P104AF
- Zoro #
- G6244427
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Inside Dia.
- #76
- Overall Length
- 1/4 in
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Size- Decimal
- #76 (0.0200)
- Outside Dia.
- 5/32 in
- Drill Size
- #76
- Size - Decimal
- #76 - 0.0200
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.