Drill Bushing, Type P, Drill Size No 79
- Mfr # P108AB
- Zoro # G6244743
product price:Â
$
34.39
/ea
Key Features
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.0145
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P108AB
- Zoro #
- G6244743
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia.
- 5/32 in
- Overall Length
- 1/2 in
- Drill Size
- #79
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Inside Dia.
- #79
- Inside Dia. Tolerance
- +0.0003 in /+0.0007 in
- Size- Decimal
- #79 (0.0145)
- Size - Decimal
- #79 - 0.0145
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #79
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.